4 Ton - Multi-Position - Steel - Cased - Coil
EDM4X Series 4 Ton - Multi-Position - Steel - Cased - Coil
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Removable front access panel
- Easy slide-out coil for inspection
- Two UV light knockouts provided on cabinet
- Hemmed flanges for safer handling
- Foil faced insulation
- Non-sweat cabinet, even at extreme conditions
- Cabinets meet or exceed 2% air leakage codes
- Multi-position installation upflow, downflow or horizontal
- Sturdy, 22 ga, pre-painted steel cabinet
Documents
Specifications
- A2L Compatible:
- No
- BTU:
- 48000
- BTU Cooling Rating:
- 48000 Btu/h
- CFM:
- 1400 ft3/min
- Casing:
- Cased
- Coating:
- Pre-Painted
- Coil Type:
- A
- Collection:
- EDM4X Series
- Configuration:
- Multi-Position
- Depth:
- 20-5/8 in
- Height:
- 19-1/4 in
- Length:
- 36 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 48
- Material:
- Aluminum, Steel
- Max CFM:
- 1800 cfm
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- Refrigeration Control Type:
- TXV
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 4 Ton
- UL Listed:
- Yes
- Weight:
- 79 lb
- Width:
- 19-1/4 in