2 Ton - Upflow/Downflow - Aluminum and Steel - Cased - Coil
END4X Series 2 Ton - Upflow/Downflow - Aluminum and Steel - Cased - Coil
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Cased N coil design for efficient heat transfer in a compact size
- Efficiency optimizing thermostatic expansion valve
- Corrosion-resistant all aluminum coil
- Fully insulated cabinet
- Corrosion-free sloped drain pan design helps reduce mold and bacterial build-up
- 10 year parts limited warranty
- Vertical upflow/downflow design
- Sturdy galvanized steel cabinet
- Non-ozone depleting R-410A refrigerant
Specifications
- A2L Compatible:
- No
- BTU:
- 24000
- CFM:
- 900 ft3/min
- Casing:
- Cased
- Coating:
- Galvanized
- Coil Type:
- N
- Collection:
- END4X Series
- Configuration:
- Downflow, Upflow, Vertical
- Depth:
- 21 in
- ETL Listed:
- No
- Height:
- 14-5/8 in
- Length:
- 21 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 24
- Material:
- Aluminum, Steel
- Max CFM:
- 900 cfm
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- Refrigeration Control Type:
- TXV
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2 Ton
- UL Listed:
- Yes
- Weight:
- 35 lb
- Width:
- 17-1/2 in