3.5 Ton - Horizontal - Aluminum and Steel - Cased - Coil
ENH4X Series 3.5 Ton - Horizontal - Aluminum and Steel - Cased - Coil
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Cased N coil design for efficient heat transfer in a compact size
- Efficiency optimizing thermostatic expansion valve
- Corrosion-resistant all aluminum coil
- Fully insulated cabinet
- Corrosion-free sloped drain pan design helps reduce mold and bacterial build-up
- 10 year parts limited warranty
- Horizontal airflow design
- Sturdy galvanized steel cabinet
- Non-ozone depleting R-410A refrigerant
Specifications
- A2L Compatible:
- No
- BTU:
- 42000
- CFM:
- 1600
- Coating:
- Galvanized
- Coil Type:
- N
- Collection:
- ENH4X Series
- Configuration:
- Horizontal
- Depth:
- 20-3/4
- ETL Listed:
- No
- Height:
- 22-1/16
- Length:
- 20-3/4
- Liquid Line (OD):
- 3/8
- MBH:
- 42
- Material:
- Aluminum, Steel
- Max CFM:
- 1600
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Suction Line (OD):
- 7/8
- Tonnage:
- 3.5 Ton
- UL Listed:
- Yes
- Weight:
- 54
- Width:
- 21