3.5 Ton - Multi-Position - Steel and Plastic - Cased - Coil - Galvanized
EVM4X 3.5 Ton - Multi-Position - Steel and Plastic - Cased - Coil - Galvanized
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Cased V coil design for efficient heat transfer in a compact size
- Efficiency-optimizing thermostatic expansion valve metering device
- Corrosion-resistant all-aluminum coil
- Fully insulated cabinet
- Corrosion-resistant drain pan is designed in a Polybutylene Terephthalate (PBT) material that offers unsurpassed pan strength
- 10-year parts limited warranty
Specifications
- A2L Compatible:
- No
- BTU Cooling Rating:
- 43000 Btu/h
- Casing:
- Cased
- Coating:
- Galvanized
- Collection:
- EVM4X
- Configuration:
- Multi-Position
- Depth:
- 20-5/8
- Height:
- 21-15/16
- Liquid Line (OD):
- 3/8
- Material:
- Plastic, Steel
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- Refrigeration Control Type:
- TXV
- Suction Line (OD):
- 7/8
- Tonnage:
- 3.5 Ton
- UL Listed:
- Yes
- Weight:
- 41.9
- Width:
- 21