4 Ton - Multipoise - Cased V Evaporator Coil - R-454B - 21" W
EVM5X Series 4 Ton - Multipoise - Cased V Evaporator Coil - R-454B - 21" W
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- A2L compatible
- Uses R-454B refrigerant which our legacy of dedication to environmental stewardship
- This refrigerant achieves a remarkable 75% reduction in global warming potential while preserving the non-ozone depleting properties of our previous refrigerant
- Includes factory installed refrigerant leak dissipation systems to meet new UL requirements and to show our commitment to safety
- Cased V-coil design for efficient heat transfer in a compact size
- Corrosion-resistant all aluminum coil
- Fully insulated cabinet
- Corrosion-resistant drain pan drain pan is designed in a polybutylene terephthalate (PBT) material that offers unsurpassed pan strength
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- CFM:
- 2000 ft3/min
- Casing:
- Cased
- Coil Type:
- Evaporator
- Collection:
- EVM5X Series
- Configuration:
- Downflow, Horizontal, Upflow
- Depth:
- 20-5/8 in
- Height:
- 21-15/16 in
- Liquid Line (OD):
- 3/8 in
- Material:
- Aluminum
- Max CFM:
- 2000 cfm
- Refrigerant:
- R-454B
- Refrigerant Control:
- TXV
- Refrigeration Control Type:
- TXV
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 4 Ton
- UL Listed:
- Yes
- Weight:
- 42 lb
- Width:
- 21 in