15 Ton - Fan Coil
FAS Series 15 Ton - Fan Coil
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Multi-position design for horizontal or vertical installation without modification
- Two sloped condensate pans on each unit for horizontal or vertical applications
- Standard sloped drain pans and cleanable insulation treated with an immobilized anti-microbial agent to inhibit the growth of bacteria and fungi on the insulation
- High static design meets a wider range of applications
- Ultra low leak economizer accessory provides ventilation air and "free" cooling with built in Fault Detection and Diagnostic (FDD) capabilities
- Cooling coils with mechanically bonded fins provide peak heat transfer
- Standard factory installed thermostatic expansion valve (TXV) with removable power element
- Easy maintenance - removal of single panel allows access to virtually all components
- Die-formed galvanized steel casings provide durability and structural integrity
Documents
Specifications
- A2L Compatible:
- No
- BTU:
- 180000
- BTU Cooling Rating:
- 180000 Btu/h
- Blower Type:
- ECM
- CFM:
- 6000 ft3/min
- Coil Type:
- Fan
- Collection:
- FAS Series
- ETL Listed:
- Yes
- Height:
- 56-1/16 in
- Liquid Line (OD):
- 5/8 in
- MBH:
- 180
- Material:
- Aluminum, Copper, Steel
- Max CFM:
- 6000 cfm
- Phase:
- Three Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Suction Line (OD):
- 1-1/8 in
- Tonnage:
- 15 Ton
- Tonnage:
- 15 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 713 lb
- Width:
- 89 in