This product requires certification to purchase.

3 Ton - Multi-Position - Aluminum - Fan - Coil

International Comfort Products

FEM4 3 Ton - Multi-Position - Aluminum - Fan - Coil

  • Fast #
  • Part #IFEM4P3600AL
  • Item #4849740
  • Manufacturer Part #FEM4P3600AL
3.3 out of 5 Customer Rating
Brand image
International Comfort Products

FEM4 3 Ton - Multi-Position - Aluminum - Fan - Coil

  • Fast #
  • Part #IFEM4P3600AL
  • Item #4849740
  • Manufacturer Part #FEM4P3600AL
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Multi-speed fan blower that can quietly deliver more even levels of temperature
  • Efficiency optimizing thermostatic expansion valve
  • Narrow design to fit tight spaces
  • Corrosion-resistant all aluminum coil
  • Fully insulated cabinet
  • Corrosion-free sloped drain pan design helps reduce mold and bacterial build-up
  • 10 year parts limited warranty
  • Sturdy galvanized steel cabinet
  • Compact design as narrow as 14-1/2 in
  • Requires Certification

Specifications

A2L Compatible:
No
BTU:
36000
CFM:
1200 ft3/min
Coating:
Galvanized
Coil Type:
Fan
Collection:
FEM4
Configuration:
Multi-Position
Depth:
22-1/16 in
ETL Listed:
No
Height:
49-5/8 in
Length:
22-3/50 in
Liquid Line (OD):
3/8 in
MBH:
36
Material:
Aluminum, Steel
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
Suction Line (OD):
3/4 in
Tonnage:
3 Ton
UL Listed:
Yes
Weight:
117 lb
Width:
17-5/8 in