2.5 Ton - Multi-Position - Aluminum - Fan - Coil
FXM4X Series 2.5 Ton - Multi-Position - Aluminum - Fan - Coil
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Multi-speed fan blower that can quietly deliver more even levels of temperature control
- Efficiency optimizing thermostatic expansion valve
- Corrosion-resistant all aluminum coil
- Convenient washable filter
- Fully insulated cabinet
- Corrosion-free sloped drain pan design helps reduce mold and bacterial build-up
- 10 year parts limited warranty
- 5 year no hassle Replacement™ limited warranty
- Sturdy galvanized steel cabinet
Specifications
- A2L Compatible:
- No
- BTU:
- 30000
- CFM:
- 1000 ft3/min
- Coating:
- Galvanized
- Coil Type:
- Fan
- Collection:
- FXM4X Series
- Configuration:
- Multi-Position
- Depth:
- 22-1/16 in
- ETL Listed:
- No
- Height:
- 53-7/16 in
- Length:
- 22-3/50 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 30
- Material:
- Aluminum, Steel
- Max CFM:
- 1000 cfm
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER:
- 14.16
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2.5 Ton
- UL Listed:
- Yes
- Weight:
- 141 lb
- Width:
- 21-1/8 in