97% AFUE - 80K BTU - Multi-Position - ECM - Furnace
G97CMN Series 97% AFUE - 80K BTU - Multi-Position - ECM - Furnace
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
Green
Specifications
- A2L Compatible:
- Contingent
- AFUE:
- 98.00 %
- AMP:
- 14.1
- BTU:
- 80000
- BTU Heat Rating:
- 80000 Btu/h
- Blower Type:
- Variable Speed
- CFM:
- 2000 ft3/min
- Collection:
- G97CMN Series
- Communicating:
- Communicating
- Condensing:
- No
- Configuration:
- Upflow
- Depth:
- 29-1/2 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Fan Speeds:
- Variable
- Fuel Type:
- Natural Gas, Propane
- Gas Valve Stages:
- Variable (Modulating)
- Height:
- 38 in
- Ignition System:
- Direct Ignition
- Length:
- 23 in
- MBH:
- 80
- Phase:
- Single Phase
- Power Source:
- Gas
- Refrigerant:
- R-410A;R-454B
- Tonnage:
- 5 Ton
- UL Listed:
- No
- Volts:
- 110/125V
- Weight:
- 174 lb
- Width:
- 31 in