3.5 Ton - up to 16.0 SEER2 - Performance Air Conditioner - Single Phase - R-410A
N4A5S 3.5 Ton - up to 16.0 SEER2 - Performance Air Conditioner - Single Phase - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Quiet performance
- Single-stage compressor operation
- Durably built to with stand bad weather and debris, designed for corrosion resistance and lasting performance
- Efficient, single stage scroll compressor and single speed fan motor
- Durable, protective tight wire grille panels allow easy coil cleaning
- High gloss, baked-on powder-coated finish over galvanized steel
- Compatible with most cooling thermostats
- Non-ozone depleting R-410A refrigerant
- Cooling capacity, 1.5 to 5 ton
Specifications
- A2L Compatible:
- No
- AMP:
- 32.8
- BTU:
- 42000
- BTU Cooling Rating:
- 42000 Btu/h
- CFM:
- 3890 ft3/min
- Coil Type:
- Aluminum Fin
- Collection:
- N4A5S
- Communicating:
- Non-Communicating
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 76 dB
- Depth:
- 31-3/16 in
- EER:
- 13.0
- EER2:
- 13.0
- Energy Star Compliant:
- No
- Factory Std. Refrigerant Charge:
- 129.6 oz
- Height:
- 32-1/16 in
- Horsepower:
- 1/4 hp
- Length:
- 28-3/4 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 42
- Max CFM:
- 3890 cfm
- Max Fuse Size:
- 50
- Phase:
- Single Phase
- RPM:
- 1100
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- Refrigeration Control Type:
- TXV
- SEER:
- 16.5
- SEER2:
- 14.3
- Sound Blanket:
- Yes
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 3.5 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 182 lb
- Width:
- 31-3/16 in