5 Ton - Up to 18.0 SEER2/8.5 HSPF2 - Two-Stage Heat Pump - R-454B - 208/230/1
N5H8T Series 5 Ton - Up to 18.0 SEER2/8.5 HSPF2 - Two-Stage Heat Pump - R-454B - 208/230/1
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Quiet performance (as low as 69 dB)
- Dual fuel capable with a compatible gas furnace and thermostat for energy saving heating
- Durably built to withstand bad weather and debris
- Designed for corrosion resistance and lasting performance
- High efficiency two stage scroll compressor
- Variable speed fan motor
- System protecting high and low pressure switches and filter drier
- Durable, protective inlet grille panels allow easy coil cleaning
- Baked-on powder-coat finish over galvanized steel
-
Green
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- BTU:
- 60000
- Collection:
- N5H8T Series
- Compressor Stages:
- Two Stage
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 69 dB
- Depth:
- 35 in
- EER2:
- 13.0
- Energy Star Compliant:
- Yes
- HSPF2:
- 8.5
- Height:
- 46 in
- Phase:
- Single Phase
- Refrigerant:
- R-454B
- Refrigeration Control Type:
- TXV
- SEER2:
- 18.0
- Tonnage:
- 5 Ton
- Volts:
- 208/230V, 208/240/1/60V
- Weight:
- 285 lb
- Width:
- 35 in