80% AFUE - 45K BTU - Downflow/Horizontal Left or Right/Upflow - ECM - Single-Stage - Furnace
N80ESN 80% AFUE - 45K BTU - Downflow/Horizontal Left or Right/Upflow - ECM - Single-Stage - Furnace
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Quiet performance
- Multi-speed blower motor and single-stage gas valve also provide even levels of temperature control and comfort
- Dual fuel capable with a compatible heat pump and thermostat for energy-saving heating performance
- Low NOx models available (N80ESL)
- Air purifier and humidifier compatible
- 10-year parts limited warranty upon timely registration
- 20-year heat exchanger limited warranty
Specifications
- A2L Compatible:
- Contingent
- AFUE:
- 80.00 %
- AMP:
- 10.3, 6.4, 7.6
- ANSI:
- ANSI Z223.1
- BTU:
- 45000
- BTU Heat Rating:
- 44000 Btu/h
- Blower Type:
- ECM
- CFM:
- 760 ft3/min
- Collection:
- N80ESN
- Condensing:
- No
- Configuration:
- Downflow, Horizontal Left, Horizontal Right, Upflow
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 5
- Fuel Type:
- Natural Gas, Propane
- Gas Valve Stages:
- Single-Stage
- Heat Exchanger Type:
- Aluminized Steel
- Height:
- 33-1/3 in
- Horsepower:
- 1/2 hp
- Ignition System:
- Direct Ignition
- Length:
- 29 in
- MBH:
- 45
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Power Source:
- Gas
- Refrigerant:
- R-410A;R-454B
- Temperature Range:
- 30 to 60 Deg F (17 to 33 Deg C)
- Tonnage:
- 3.5 Ton
- UL Listed:
- No
- Vent Type:
- B-Vent
- Volts:
- 24/115V
- Weight:
- 137 lb
- Width:
- 17-1/2 in