80% AFUE - 70,000 BTU - Downflow/Horizontal Left or Right/Upflow - ECM - Single-Stage - Furnace
N80ESN 80% AFUE - 70,000 BTU - Downflow/Horizontal Left or Right/Upflow - ECM - Single-Stage - Furnace
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Quiet performance
- Multi-speed blower motor and single-stage gas valve also provide even levels of temperature control and comfort
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- 20-year heat exchanger limited warranty
- Air purifier and humidifier compatible
- 10-year parts limited warranty upon timely registration
- Low NOx models available (N80ESL)
- Dual fuel capable with a compatible heat pump and thermostat for energy-saving heating performance
Specifications
- AFUE:
- 80.00 %
- AMP:
- 4.4, 5.6, 7.8
- ANSI:
- ANSI Z223.1
- Application:
- Residential
- BTU:
- 70000
- BTU Heat Rating:
- 66000 Btu/h
- Blower Type:
- ECM
- CFM:
- 1090 ft3/min
- Coating:
- Aluminum
- Collection:
- N80ESN
- Condensing:
- No
- Configuration:
- Downflow, Horizontal Left, Horizontal Right, Upflow
- ETL Listed:
- No
- Emission:
- Ultra-Low NOx
- Energy Star Compliant:
- No
- Fan Speeds:
- 5
- Fuel Type:
- Natural Gas, Propane
- Gas Valve Stages:
- Single-Stage
- Heat Exchanger Type:
- Aluminized Steel
- Height:
- 33-1/3 in
- Horsepower:
- 3/4 hp
- ISO:
- ISO 9001
- Ignition System:
- Direct Ignition
- Length:
- 29 in
- MBH:
- 70
- Material:
- Steel
- Max CFM:
- 1200 cfm
- Max Fuse Size:
- 15
- Origin:
- Domestic
- Phase:
- Single Phase
- Power Source:
- Gas
- RPM:
- 1050
- Stages:
- Single
- Temperature Range:
- 30 to 60 Deg F (17 to 33 Deg C)
- Tonnage:
- 3 Ton
- UL Listed:
- No
- Vent Type:
- B-Vent
- Volts:
- 24/115V
- Weight:
- 122 lb
- Width:
- 14-3/16 in