This product requires certification to purchase.

70000 Btu/h Single Stage Gas Furnace

International Comfort Products

N80MSL 70000 Btu/h Single Stage Gas Furnace

  • Fast #
  • Part #IN80MSL0701412A
  • Item #10037490
  • Manufacturer Part #N80MSL0701412A
3.9 out of 5 Customer Rating
Brand image
International Comfort Products

N80MSL 70000 Btu/h Single Stage Gas Furnace

  • Fast #
  • Part #IN80MSL0701412A
  • Item #10037490
  • Manufacturer Part #N80MSL0701412A
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Low NOx model that meets California's rigorous air quality regulations by adhering to a strict NOx emission limit of 40 ng/J
  • Quiet performance
  • Multi 18-speed blower motor that your dealer can customize for tailored home comfort
  • Dual fuel capable with a compatible heat pump and thermostat for energy-saving heating performance
  • Air purifier and humidifier compatible
  • 10-year parts limited warranty upon timely registration
  • 20-year heat exchanger limited warranty
  • Requires Certification

Specifications

A2L Compatible:
Contingent
AFUE:
80.00 %
AMP:
4.4, 6, 8.3
ANSI:
ANSI Z223.1
BTU:
70000
BTU Heat Rating:
54000 Btu/h
Blower Type:
ECM
CFM:
1200 ft3/min
Collection:
N80MSL
Communicating:
Non-Communicating
Condensing:
No
Configuration:
Downflow, Horizontal Left, Horizontal Right, Upflow
Depth:
29 in
Energy Star Compliant:
No
Fan Speeds:
Multi
Fuel Type:
Natural Gas, Propane
Gas Valve Stages:
Single-Stage
Heat Exchanger Type:
Aluminized Steel
Height:
33-1/4 in
Horsepower:
1/3 hp
Ignition System:
Silicon Nitride
MBH:
70
Max Fuse Size:
15
Number of Burners:
3
Phase:
Single Phase
Power Source:
Electric, Gas
Refrigerant:
R-410A;R-454B
Temperature Range:
30 to 60 Deg F (17 to 33 Deg C)
Tonnage:
6 Ton
Volts:
115V
Weight:
104 lb
Width:
14-3/16 in