92.10% AFUE - 100,000 BTU - Multi-Position - ECM - Furnace
N92ESN Series 92.10% AFUE - 100,000 BTU - Multi-Position - ECM - Furnace
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Single-stage operation and fixed speed blower motor for even levels of temperature control and comfort
- Dual fuel capable with a compatible heat pump and thermostat for energy-saving heating performance
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- 10-year parts limited warranty upon timely registration
- 20-year heat exchanger limited warranty
- High temperature limit control prevents overheating
- Air purifier and humidifier compatible
Documents
Specifications
- AFUE:
- 92.10 %
- AMP:
- 12.60, 16.70
- Application:
- Residential
- BTU:
- 100000
- Blower Type:
- ECM
- Collection:
- N92ESN Series
- Condensing:
- No
- Configuration:
- Multi-Position
- Depth:
- 29-1/2 in
- ETL Listed:
- No
- Emission:
- Ultra-Low NOx
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 5
- Fuel Type:
- Natural Gas, Propane
- Green Product:
- Yes, Energy Star
- Height:
- 35 in
- Horsepower:
- 1 hp
- Ignition System:
- Silicon Nitride
- MBH:
- 100
- Material:
- Stainless Steel
- Max CFM:
- 1600 cfm
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Power Source:
- Gas
- RPM:
- 1200
- Stages:
- Single
- Temperature Range:
- 40 to 70 Deg F (22 to 39 Deg C)
- Tonnage:
- 5 Ton
- UL Listed:
- No
- Volts:
- 115V
- Weight:
- 145 lb
- Width:
- 21 in