4 Ton - up to 17.0 SEER2 / 8.1 HSPF2 - Two-Stage Heat Pump - 208/230/1 - R-410A
Performance Series 4 Ton - up to 17.0 SEER2 / 8.1 HSPF2 - Two-Stage Heat Pump - 208/230/1 - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Quiet performance (as low as 70 dB)
- Dual fuel capable with a compatible gas furnace and thermostat for energy saving heating
- Durably built to withstand bad weather and debris
- Designed for corrosion resistance and lasting performance
- 10 year parts limited warranty
- High-efficiency two stage scroll compressor
- Single speed fan motor
- System protecting high and low pressure switches and filter drier
- Durable, protective inlet grille panels allow easy coil cleaning
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 33.5
- Application:
- Residential
- BTU:
- 48000
- BTU Cooling Rating:
- 44500 Btu/h
- CFM:
- 4779 ft3/min
- Coil Type:
- Aluminum Fin
- Collection:
- Performance Series
- Compressor Stages:
- Two Stage
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 75 dB
- Depth:
- 35 in
- EER:
- 14.0
- EER2:
- 13.0
- Energy Star Compliant:
- Yes
- Factory Std. Refrigerant Charge:
- 234.72 oz
- HSPF:
- 9.5
- HSPF2:
- 8.1
- Height:
- 45-11/16 in
- Horsepower:
- 1/4 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 48
- Max CFM:
- 4779 cfm
- Max Fuse Size:
- 50
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER:
- 18.5
- SEER2:
- 17.0
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 4 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 266 lb
- Width:
- 35 in