14 SEER 3 Tons Single-Stage Aluminum Fin Packaged Gas/Electric
PGD4 14 SEER 3 Tons Single-Stage Aluminum Fin Packaged Gas/Electric
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Ignition type: Direct spark
- Quiet performance (as low as 70 decibels)
- Multi-speed blower motor for improved temperature and humidity control
- Built to withstand bad weather and debris
- Designed for lasting performance
- Ultra-low NOx models available for California
- 3-year no hassle Replacement™ limited warranty
- 10-year parts limited warranty
- 15-year heat exchanger limited warranty
-
Green
Specifications
- A2L Compatible:
- No
- AFUE:
- 80.00 %
- AMP:
- 1.05, 10.4, 20.1, 73
- Application:
- Commercial
- BTU:
- 60000
- BTU Cooling Rating:
- 34800 Btu/h
- BTU Heat Rating:
- 48000 Btu/h
- Blower Type:
- ECM
- Coil Type:
- Evaporator
- Collection:
- PGD4
- Compressor Type:
- Scroll
- Configuration:
- Convertible, Downflow, Horizontal
- Decibel Rating (dB):
- 76 dB
- Depth:
- 33 in
- EER:
- 12.0
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas, Propane
- Heat Exchanger Type:
- Aluminized Steel
- Height:
- 46 in
- Horsepower:
- 3/4 hp
- Ignition System:
- Direct Spark Ignition
- Length:
- 48-3/16 in
- MBH:
- 60
- Max CFM:
- 3200 cfm
- Max Fuse Size:
- 30
- Phase:
- Three Phase
- Power Source:
- Electric, Gas
- RPM:
- 1000
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER:
- 14.5
- Stages:
- Single
- Tonnage:
- 3 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 376 lb
- Width:
- 32-5/8 in