This product requires certification to purchase.

2.5 Ton Cooling - 60,000 BTU Heating - 81% AFUE - Packaged Gas/Electric Central Air System - 13.4 SEER2 - 208/230V

International Comfort Products

PGD4 2.5 Ton Cooling - 60,000 BTU Heating - 81% AFUE - Packaged Gas/Electric Central Air System - 13.4 SEER2 - 208/230V

  • Fast #
  • Part #IPGD430060K000K
  • Item #10086947
  • Manufacturer Part #PGD430060K000K
5 out of 5 Customer Rating
Brand image
International Comfort Products

PGD4 2.5 Ton Cooling - 60,000 BTU Heating - 81% AFUE - Packaged Gas/Electric Central Air System - 13.4 SEER2 - 208/230V

  • Fast #
  • Part #IPGD430060K000K
  • Item #10086947
  • Manufacturer Part #PGD430060K000K
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Quiet performance (as low as 70 decibels)
  • Multi-speed blower motor for improved temperature and humidity control
  • Built to withstand bad weather and debris
  • Designed for lasting performance
  • Ultra-low NOx models available for California
  • 3-year no hassle Replacement™ limited warranty+
  • 10-year parts limited warranty
  • 15-year heat exchanger limited warranty
  • Requires Certification

Specifications

A2L Compatible:
No
AFUE:
81.00 %
Application:
Residential
BTU Cooling Rating:
30000 Btu/h
BTU Heat Rating:
60000 Btu/h
Coil Type:
Evaporator
Collection:
PGD4
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Decibel Rating (dB):
70 dB
EER2:
11.0
Energy Star Compliant:
No
Fuel Type:
Natural Gas, Propane
Gas Valve Stages:
Single-Stage
Heat Exchanger Type:
Stainless Steel
Ignition System:
Direct Spark Ignition
MBH:
60
Power Source:
Electric, Gas
Refrigerant:
R-410A
SEER2:
13.4
Tonnage:
2.5 Ton
UL Listed:
Yes
Volts:
208/230V
Weight:
342 lb
Width:
48 in