This product requires certification to purchase.

3 Ton Cooling - 90,000 BTU Heating - 79.30% AFUE - Packaged Gas/Electric Central Air System - 14 SEER - 208/230/3/60V

International Comfort Products

PGD4 3 Ton Cooling - 90,000 BTU Heating - 79.30% AFUE - Packaged Gas/Electric Central Air System - 14 SEER - 208/230/3/60V

  • Fast #
  • Part #IPGD436090H001K
  • Item #10023558
  • Manufacturer Part #PGD436090H001K
3.9 out of 5 Customer Rating
Brand image
International Comfort Products

PGD4 3 Ton Cooling - 90,000 BTU Heating - 79.30% AFUE - Packaged Gas/Electric Central Air System - 14 SEER - 208/230/3/60V

  • Fast #
  • Part #IPGD436090H001K
  • Item #10023558
  • Manufacturer Part #PGD436090H001K
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Quiet performance (as low as 70 decibels)
  • Multi-speed blower motor for improved temperature and humidity control
  • Built to with stand bad weather and debris
  • Designed for lasting performance
  • Ultra-Low NOx models available for California
  • 3-Year No Hassle Replacement™ limited warranty
  • 10-year parts limited warranty
  • 15-Year heat exchanger limited warranty
  • Requires Certification
  • Green

Documents


Specifications

A2L Compatible:
No
AFUE:
79.30 %
AMP:
0.52, 1.2, 6, 14.1, 77
Application:
Commercial
BTU Cooling Rating:
34200 Btu/h
BTU Heat Rating:
90000 Btu/h
CEC Compliant:
For Sale in CA
Coil Type:
Evaporator
Collection:
PGD4
Compressor Type:
Scroll
Configuration:
Vertical
Decibel Rating (dB):
76 dB
Depth:
32-5/8 in
EER:
12.0
ETL Listed:
No
Energy Star Compliant:
Yes
Fuel Type:
Natural Gas, Propane
Gas Valve Stages:
Single-Stage
Heat Exchanger Type:
Aluminized Steel
Height:
46 in
Ignition System:
Direct Spark Ignition
Phase:
Three Phase
Power Source:
Electric, Gas
Refrigerant:
R-410A
SEER:
14.5
SEER2:
13.4
Stages:
Single
Tonnage:
3 Ton
UL Listed:
Yes
Volts:
208/230/3/60V
Weight:
387 lb
Width:
48-3/16 in