3 Ton Cooling - 90,000 BTU Heating - 79.30% AFUE - Packaged Gas/Electric Central Air System - 14 SEER - 208/230/460/3/60V
PGD4 3 Ton Cooling - 90,000 BTU Heating - 79.30% AFUE - Packaged Gas/Electric Central Air System - 14 SEER - 208/230/460/3/60V
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Quiet performance (as low as 70 decibels)
- Multi-speed blower motor for improved temperature and humidity control
- Built to with stand bad weather and debris
- Designed for lasting performance
- Ultra-Low NOx models available for California
- 3-Year No Hassle Replacement™ limited warranty
- 10-year parts limited warranty
- 15-Year heat exchanger limited warranty
-
Green
Documents
Specifications
- A2L Compatible:
- No
- AFUE:
- 79.30 %
- AMP:
- 0.52, 1.2, 6, 14.1, 77
- Application:
- Commercial
- BTU Cooling Rating:
- 34200 Btu/h
- BTU Heat Rating:
- 90000 Btu/h
- CEC Compliant:
- For Sale in CA
- Coil Type:
- Evaporator
- Collection:
- PGD4
- Compressor Type:
- Scroll
- Configuration:
- Vertical
- Decibel Rating (dB):
- 76 dB
- Depth:
- 32-5/8 in
- EER:
- 12.0
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas, Propane
- Gas Valve Stages:
- Single-Stage
- Heat Exchanger Type:
- Aluminized Steel
- Height:
- 46 in
- Ignition System:
- Direct Spark Ignition
- Phase:
- Single Phase
- Power Source:
- Electric, Gas
- Refrigerant:
- R-410A
- SEER:
- 14.5
- SEER2:
- 13.4
- Stages:
- Single
- Tonnage:
- 3 Ton
- UL Listed:
- Yes
- Volts:
- 208/230/460/3/60V
- Weight:
- 387 lb
- Width:
- 48-3/16 in