3 Ton Cooling - 90,000 BTU Heating - 81% AFUE - Packaged Gas/Electric Central Air System - 13.4 SEER2 - 208/230V
PGD4 3 Ton Cooling - 90,000 BTU Heating - 81% AFUE - Packaged Gas/Electric Central Air System - 13.4 SEER2 - 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Quiet performance (as low as 70 decibels)
- Multi-speed blower motor for improved temperature and humidity control
- Built to withstand bad weather and debris
- Designed for lasting performance
- Ultra-low NOx models available for California
- 3-year no hassle Replacement™ limited warranty+
- 10-year parts limited warranty
- 15-year heat exchanger limited warranty
Specifications
- A2L Compatible:
- No
- AFUE:
- 81.00 %
- Application:
- Residential
- BTU Cooling Rating:
- 36000 Btu/h
- BTU Heat Rating:
- 90000 Btu/h
- CFM:
- 1150 ft3/min
- Coil Type:
- Evaporator
- Collection:
- PGD4
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 70 dB
- EER2:
- 11.0
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas, Propane
- Gas Valve Stages:
- Single-Stage
- Heat Exchanger Type:
- Stainless Steel
- Horsepower:
- 3/4 hp
- Ignition System:
- Direct Spark Ignition
- MBH:
- 90
- Max CFM:
- 3200 cfm
- Power Source:
- Electric, Gas
- Refrigerant:
- R-410A
- SEER2:
- 13.4
- Tonnage:
- 3 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 376 lb
- Width:
- 48 in