2.5 Ton Cooling - 40,000 BTU Heating - 81% AFUE - Packaged Gas/Electric Central Air System - 15 SEER - 200/230V
PGR5 2.5 Ton Cooling - 40,000 BTU Heating - 81% AFUE - Packaged Gas/Electric Central Air System - 15 SEER - 200/230V
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Quiet performance (as low as 72 decibels)
- Two-stage heating and cooling (single-stage heating on ultra-low NOx models) with multi-speed blower motor for the enhanced temperature control and comfort
- Blower and compressor work together for our best cooling dehumidification
- Durably built to withstand bad weather and debris
- Designed for corrosion resistance and lasting performance
- Ultra-Low NOx models available for California
- 5-year no hassle replacement™ limited warranty
- 10-year parts limited warranty
- Lifetime heat exchanger limited warranty
-
Green
Specifications
- A2L Compatible:
- No
- AFUE:
- 81.00 %
- AMP:
- 1.2, 13.1, 4.1, 73
- Application:
- Commercial, Residential
- BTU:
- 40000
- BTU Cooling Rating:
- 29000 Btu/h
- BTU Heat Rating:
- 40000 Btu/h
- Blower Type:
- ECM
- CEC Compliant:
- For Sale in CA
- CFM:
- 1000 ft3/min
- Coil Type:
- Evaporator
- Collection:
- PGR5
- Compressor Type:
- Scroll
- Configuration:
- Downflow, Horizontal
- Decibel Rating (dB):
- 77 dB
- Depth:
- 31-7/16 in
- EER:
- 12.0
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas, Propane
- Heat Exchanger Type:
- Stainless Steel
- Height:
- 44-1/8 in
- Horsepower:
- 1/5 hp
- Ignition System:
- Direct Spark Ignition
- Length:
- 31-7/16 in
- MBH:
- 40
- Max CFM:
- 2700 cfm
- Phase:
- Single Phase
- Power Source:
- Electric, Gas
- RPM:
- 1050
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER:
- 15.0
- Stages:
- 2
- Tonnage:
- 2.5 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V, 200/230V
- Weight:
- 376 lb
- Width:
- 47 in