3 Ton Cooling - 60,000 BTU Heating - 78.60% AFUE - Packaged Gas/Electric Central Air System - 16 SEER - 200/230V
PGR5 Series 3 Ton Cooling - 60,000 BTU Heating - 78.60% AFUE - Packaged Gas/Electric Central Air System - 16 SEER - 200/230V
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
Green
Specifications
- A2L Compatible:
- No
- AFUE:
- 78.60 %
- Application:
- Residential
- BTU:
- 36000
- BTU Cooling Rating:
- 35400 Btu/h
- BTU Heat Rating:
- 60000 Btu/h
- CEC Compliant:
- For Sale in CA
- Coil Type:
- Tin Plated
- Collection:
- PGR5 Series
- Compressor Stages:
- Two Stage
- Compressor Type:
- Scroll
- Configuration:
- Vertical
- Decibel Rating (dB):
- 73 dB
- Depth:
- 42-15/16 in
- EER:
- 12.5
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas
- Height:
- 45 in
- Horsepower:
- 3/4 hp
- Ignition System:
- Direct Spark Ignition
- Length:
- 45 in
- MBH:
- 36
- Max CFM:
- 1200 cfm
- Phase:
- Single Phase
- Power Source:
- Electric, Gas
- Refrigerant:
- R-410A
- SEER:
- 16.0
- Tonnage:
- 3 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V, 200/230V
- Weight:
- 463 lb
- Width:
- 49 in