3.5 Ton Cooling - 90,000 BTU Heating - 81% AFUE - Packaged Gas/Electric Central Air System - 16 SEER - 200/230V

You last purchased this on
 
Day & Night®

PGR5 Series 3.5 Ton Cooling - 90,000 BTU Heating - 81% AFUE - Packaged Gas/Electric Central Air System - 16 SEER - 200/230V

This product requires certification to purchase.
Brand image
You last purchased this on
 
Day & Night®

PGR5 Series 3.5 Ton Cooling - 90,000 BTU Heating - 81% AFUE - Packaged Gas/Electric Central Air System - 16 SEER - 200/230V

  • Fast #
  • Part #IPGR542090KGP1G
  • Item #7928585
  • Manufacturer Part #PGR542090KGP1G
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AFUE:
81.00 %
AMP:
29.6, 45, 96
Application:
Residential
BTU:
42000
BTU Cooling Rating:
42000 Btu/h
BTU Heat Rating:
90000 Btu/h
Blower Type:
ECM
CEC Compliant:
For Sale in CA
Coil Type:
Tin Plated
Collection:
PGR5 Series
Color Finish Name:
Grey
Communicating:
Non-Communicating
Compressor Type:
Scroll
Configuration:
Vertical
Decibel Rating (dB):
73 dB
Depth:
42-15/16 in
EER:
12.5
ETL Listed:
No
Emission:
Low NOx
Energy Star Compliant:
Yes
Fuel Type:
Natural Gas, Propane
Green Product:
Yes, Energy Star
Height:
44-3/4 in
Horsepower:
3/4 hp
Ignition System:
Direct Spark Ignition
Length:
42-15/16 in
MBH:
42
Material:
Stainless Steel
Max CFM:
1400 cfm
Origin:
Global
Phase:
Single Phase
Power Source:
Electric, Gas
RPM:
1075
Refrigerant:
R-410A
SEER:
16
Stages:
2
Tonnage:
3.5 Ton
UL Listed:
Yes
Volts:
208/230V, 200/230V
Weight:
463 lb
Width:
47 in