4 Tons Electric Single-Stage Convertible, Downflow and Horizontal Packaged Air Conditioner
PHD4 4 Tons Electric Single-Stage Convertible, Downflow and Horizontal Packaged Air Conditioner
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Quiet performance (as low as 70 decibels)
- Multi-speed blower motor for better temperature and humidity control
- Built to withstand bad weather and debris
- Designed for lasting performance
- 3-year no hassle replacement™ limited warranty
- 10-year parts limited warranty
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 1.1, 130, 19.6, 50, 7.6
- Application:
- Residential
- BTU:
- 48000
- BTU Cooling Rating:
- 48000 Btu/h
- BTU Heat Rating:
- 46000 Btu/h
- Blower Type:
- ECM
- CEC Compliant:
- For Sale in CA
- Coil Type:
- Evaporator
- Collection:
- PHD4
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Configuration:
- Convertible, Downflow, Horizontal
- Decibel Rating (dB):
- 74 dB
- Depth:
- 44-3/16 in
- EER:
- 12.0
- ETL Listed:
- No
- HSPF:
- 8.0
- Height:
- 54-3/4 in
- Horsepower:
- 1/5 hp
- Length:
- 44-3/16 in
- MBH:
- 48
- Max CFM:
- 4000 cfm
- Max Fuse Size:
- 50
- Origin:
- Global
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 14.0
- SEER2:
- 13.4
- Tonnage:
- 4 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V, 200/230V
- Weight:
- 452 lb
- Width:
- 48-3/16 in