2.5 Ton 14.5 SEER R-410A Packaged Heat Pump
PHJ4 2.5 Ton 14.5 SEER R-410A Packaged Heat Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- AMP:
- 20.6, 13.5, 72.5
- BTU Cooling Rating:
- 29800 Btu/h
- BTU Heat Rating:
- 28600 Btu/h
- Blower Type:
- ECM
- Coil Type:
- Evaporator
- Collection:
- PHJ4
- Compressor Type:
- Scroll
- Configuration:
- Horizontal
- Decibel Rating (dB):
- 75 dB
- Depth:
- 32 in
- EER:
- 11.5
- ETL Listed:
- No
- HSPF:
- 8.0
- Height:
- 34-1/8 in
- Horsepower:
- 1/8 hp
- Length:
- 32 in
- MBH:
- 29.8
- Max CFM:
- 2000 cfm
- Max Fuse Size:
- 30
- Origin:
- Global
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER:
- 14.5
- Tonnage:
- 2.5 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 283 lb
- Width:
- 51 in