24K - Outdoor Unit - Heat Pump Ductless System - 208/230/1
QuietComfort® 24K - Outdoor Unit - Heat Pump Ductless System - 208/230/1
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Inverter compressor
- Built-in base pan heater
- Auto-restart function
- Condenser high temperature protection
- Refrigerant leakage detection
- Extremely quiet outdoor operation, as low as 54 dB
- Anti-corrosive fin coating
- Heavy-gauge, galvanized steel construction
- Primed and coated with a 100% coverage, baked enamel finish in white
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 25
- Application:
- Residential
- BTU:
- 24000
- BTU Cooling Rating:
- 24000 Btu/h
- BTU Heat Rating:
- 26000 Btu/h
- CFM:
- 2235 ft3/min
- Collection:
- QuietComfort®
- Decibel Rating (dB):
- 62 dB
- Depth:
- 16-7/50 in
- EER:
- 12.5
- EER2:
- 15.8
- Energy Star Compliant:
- Yes
- HSPF:
- 12.7
- Height:
- 31-89/100 in
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 3/8 in
- MBH:
- 24
- Max CFM:
- 2235 cfm
- Max Fuse Size:
- 35
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- EEV
- SEER:
- 21.5
- SEER2:
- 26.4
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 2 Ton
- Volts:
- 208/230V
- Weight:
- 134.48 lb
- Width:
- 37-6/25 in