47000 BTU Single Zone Mini-Split 208/230V
QuietComfort® 47000 BTU Single Zone Mini-Split 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Compatible with the day & night ductless crossover solutions
- Quiet performance (as low as 54 decibels)*
- Variable-speed compressor operation
- Durably built to withstand bad weather and debris
- Designed for corrosion resistance and lasting performance
- Narrow cabinet design with small footprint to fit your home needs
- 10-year parts limited warranty+
- Variable-speed scroll compressor
- High-gloss, baked-on powder coat finish over galvanized steel
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 33, 42
- Application:
- Residential
- Auto Switching Heat:
- Yes
- BTU:
- 47000
- BTU Cooling Rating:
- 47000 Btu/h
- BTU Heat Rating:
- 50000 Btu/h
- CFM:
- 4412 ft3/min
- Collection:
- QuietComfort®
- Compressor Type:
- Inverter
- Decibel Rating (dB):
- 64 dB
- Depth:
- 16-17/50 in
- EER:
- 8.5
- EER2:
- 8.2
- Energy Star Compliant:
- Yes
- HSPF:
- 10.0
- HSPF2:
- 9.4
- Height:
- 52-12/25 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 48
- Max Fuse Size:
- 50
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- EEV
- SEER:
- 17.3
- SEER2:
- 15.8
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 4 Ton
- Volts:
- 208/230V
- Weight:
- 220.24 lb
- Width:
- 37-12/25 in
- Zones:
- 1