80% AFUE - 70K BTU - ECM - Two-Stage - Furnace
QuietComfort® 80% AFUE - 70K BTU - ECM - Two-Stage - Furnace
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Variable 25 speed blower motor and two stage gas valve provide enhanced levels of even temperature control and comfort
- Dual fuel capable with a compatible heat pump and thermostat for energy saving heating performance
- Fully insulated cabinet helps keep the heat moving to your ductwork
- Air purifier and humidifier compatible
- High temperature limit control prevents overheating
- 5 years no hassle Replacement™ limited warranty
- Lifetime heat exchanger limited warranty upon timely registration
- 10 years parts limited warranty upon timely registration
Specifications
- AFUE:
- 80
- BTU:
- 70000
- Blower Type:
- ECM
- CEC Compliant:
- For Sale in CA
- CFM:
- 1600
- Collection:
- QuietComfort®
- Communicating:
- Non-Communicating
- Configuration:
- Downflow, Horizontal Left, Horizontal Right, Upflow
- Depth:
- 29
- Energy Star Compliant:
- No
- Fan Speeds:
- 25
- Fuel Type:
- Natural Gas, Propane
- Gas Valve Stages:
- Two-Stage
- Heat Exchanger Type:
- Aluminized Steel
- Height:
- 33-1/3
- Ignition System:
- Silicon Nitride Hot Surface
- Input (MBH):
- 70 MBH
- Length:
- 31
- MBH:
- 70
- Phase:
- Single Phase
- Power Source:
- Gas
- Tonnage:
- 4 Ton
- Volts:
- 110/125V
- Weight:
- 129
- Width:
- 17-1/2