96% AFUE - 60K BTU - Horizontal/Upflow - Variable Speed - Gas Furnace
QuietComfort® 96% AFUE - 60K BTU - Horizontal/Upflow - Variable Speed - Gas Furnace
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Variable 25 speed blower motor and two stage gas valve provide enhanced levels of even temperature control and comfort
- Dual fuel capable with a compatible heat pump and thermostat for energy saving heating performance
- Fully insulated cabinet helps keep the heat moving to your ductwork
- Air purifier and humidifier compatible
- High temperature limit control prevents overheating
- 5 years no hassle Replacement™ limited warranty
- 10 years parts limited warranty upon timely registration
- Lifetime heat exchanger limited warranty upon timely registration
-
Green
Specifications
- AFUE:
- 96.70 %
- AMP:
- 13.6
- ANSI:
- ANSI Z223.1
- BTU:
- 60000
- BTU Heat Rating:
- 58000 Btu/h
- Blower Type:
- ECM
- CFM:
- 1600 ft3/min
- Collection:
- QuietComfort®
- Communicating:
- Non-Communicating
- Condensing:
- Yes
- Configuration:
- Horizontal Left, Horizontal Right, Upflow
- Depth:
- 29-1/2 in
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 25
- Fuel Type:
- Natural Gas, Propane
- Gas Valve Stages:
- Two-Stage
- Heat Exchanger Type:
- Stainless Steel
- Height:
- 35 in
- Horsepower:
- 3/4 hp
- Ignition System:
- Silicon Nitride
- Input (MBH):
- 60 MBH
- MBH:
- 58
- Max Fuse Size:
- 15
- Number of Burners:
- 3
- Phase:
- Single Phase
- Power Source:
- Gas
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-410A;R-454B
- Temperature Range:
- 40 to 70 Deg F
- Tonnage:
- 3.5 Ton
- Vent Type:
- Direct Vent
- Volts:
- 115V
- Weight:
- 151 lb
- Width:
- 17-1/2 in