3.5 Ton - up to 16.0 SEER2 - Air Conditioner - 208/230V - Single Phase - R-410A
R4A4 Series 3.5 Ton - up to 16.0 SEER2 - Air Conditioner - 208/230V - Single Phase - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Single stage compressor operation
- Sound level as low as 73 dB
- R-410A refrigerant environmentally balanced, non-ozone depleting and low lifetime service cost
- Internal pressure relief valve
- Internal thermal overload
- Filter drier
Specifications
- A2L Compatible:
- No
- AMP:
- 23.5
- BTU:
- 42000
- BTU Cooling Rating:
- 42000 Btu/h
- CFM:
- 4100
- Coil Type:
- Aluminum Fin
- Collection:
- R4A4 Series
- Communicating:
- Non-Communicating
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 73 dB
- Depth:
- 34-1/4
- EER:
- 14.5
- EER2:
- 13.5
- EER2 Range:
- 11.7 - 23.0
- Energy Star Compliant:
- No
- Factory Std. Refrigerant Charge:
- 126.4
- Height:
- 47-1/2
- Horsepower:
- 1/4 hp
- Length:
- 31-19/100
- Liquid Line (OD):
- 3/8
- MBH:
- 42
- Max CFM:
- 4100
- Max Fuse Size:
- 40
- Phase:
- Single Phase
- RPM:
- 1100
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- Refrigeration Control Type:
- TXV
- SEER:
- 16.5
- SEER2:
- 16
- SEER2 Range:
- 15.2 - 40.0
- Suction Line (OD):
- 7/8
- Tonnage:
- 3.5 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 180
- Width:
- 34-1/4