7.5 Ton 460V Three Phase Commercial Packaged Gas/Electric Unit
RGS Series 7.5 Ton 460V Three Phase Commercial Packaged Gas/Electric Unit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- AMP:
- 0.14
- Application:
- Commercial
- BTU Cooling Rating:
- 83000 Btu/h
- BTU Heat Rating:
- 224000 Btu/h
- Blower Type:
- 2 Speed
- Coil Type:
- Aluminum Fin
- Collection:
- RGS Series
- Compressor Type:
- Scroll
- Configuration:
- Convertible
- EER:
- 11.0
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas, Propane
- Height:
- 41-1/4 in
- Horsepower:
- 1/4 hp
- Ignition System:
- Direct Spark Ignition
- Length:
- 88-1/8 in
- Phase:
- Three Phase
- Power Source:
- Electric, Gas
- RPM:
- 1100
- Refrigerant:
- R-410A
- Stages:
- 2C
- Tonnage:
- 7.5 Ton
- UL Listed:
- Yes
- Volts:
- 460V
- Watts:
- 325 W
- Weight:
- 810 lb
- Width:
- 59-1/2 in