This product requires certification to purchase.

7.5 Tons 208/230V Three Phase Commercial Packaged Gas/Electric Unit

International Comfort Products

RGS Series 7.5 Tons 208/230V Three Phase Commercial Packaged Gas/Electric Unit

  • Fast #
  • Part #IRGS090HDCA0AAT
  • Item #5126221
  • Manufacturer Part #RGS090HDCA0AAT
4.6 out of 5 Customer Rating
Brand image
International Comfort Products

RGS Series 7.5 Tons 208/230V Three Phase Commercial Packaged Gas/Electric Unit

  • Fast #
  • Part #IRGS090HDCA0AAT
  • Item #5126221
  • Manufacturer Part #RGS090HDCA0AAT
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

A2L Compatible:
No
BTU Cooling Rating:
83000 Btu/h
BTU Heat Rating:
224000 Btu/h
Coil Type:
Aluminum Fin
Collection:
RGS Series
Configuration:
Convertible
EER:
11.0
Energy Star Compliant:
No
Height:
41-1/4 in
Length:
88-13/100 in
Phase:
Three Phase
Power Source:
Electric, Gas
Refrigerant:
R-410A
Stages:
Two
Tonnage:
7.5 Ton
UL Listed:
Yes
Volts:
208/230V
Weight:
810 lb
Width:
59-1/2 in