8.5 Tons 97 MBH 460V Three Phase Commercial Packaged Gas/Electric Unit
RGS Series 8.5 Tons 97 MBH 460V Three Phase Commercial Packaged Gas/Electric Unit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
Green
Specifications
- A2L Compatible:
- No
- BTU Cooling Rating:
- 97000 Btu/h
- BTU Heat Rating:
- 224000 Btu/h
- Coil Type:
- Aluminum Fin
- Collection:
- RGS Series
- Compressor Type:
- Scroll
- Configuration:
- Convertible
- EER:
- 11.0
- Height:
- 49-3/8 in
- Ignition System:
- Direct Spark Ignition
- Length:
- 88-1/8 in
- MBH:
- 99
- Phase:
- Three Phase
- Power Source:
- Electric, Gas
- Refrigerant:
- R-410A
- Stages:
- 2C
- Tonnage:
- 8.5 Ton
- UL Listed:
- Yes
- Volts:
- 460V
- Weight:
- 910 lb
- Width:
- 59-1/2 in