6 Ton Cooling - 53,000 BTU Heating - 81% AFUE - Packaged Gas/Electric Central Air System - 14 SEER - 460V
RGV Series 6 Ton Cooling - 53,000 BTU Heating - 81% AFUE - Packaged Gas/Electric Central Air System - 14 SEER - 460V
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Documents
Specifications
- A2L Compatible:
- No
- AFUE:
- 81.00 %
- AMP:
- 0.14
- Application:
- Commercial
- BTU:
- 72000
- BTU Cooling Rating:
- 70000 Btu/h
- BTU Heat Rating:
- 53000 Btu/h
- CFM:
- 3000 ft3/min
- Coil Type:
- Evaporator
- Collection:
- RGV Series
- Compressor Type:
- Scroll
- Configuration:
- Convertible, Horizontal
- Decibel Rating (dB):
- 79 dB
- Depth:
- 46-5/8 in
- EER:
- 11
- Fuel Type:
- Natural Gas, Propane
- Gas Valve Stages:
- Single-Stage
- Height:
- 41-3/8 in
- Horsepower:
- 1/4 hp
- IEER:
- 15.2
- IEER Range:
- 14.0 - 99.9
- Ignition System:
- Direct Spark Ignition
- Length:
- 74-3/8 in
- MBH:
- 72
- Phase:
- Three Phase
- Power Source:
- Electric, Gas
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER:
- 14
- SEER2:
- 13.4
- SEER2 Range:
- 13.4 - 13.7
- Stages:
- Two
- Tonnage:
- 6 Ton
- UL Listed:
- Yes
- Volts:
- 460V
- Width:
- 74-3/8 in