10 Ton 2C Stage Electric Commercial Packaged Heat Pump

Day & Night®

RHS Series 10 Ton 2C Stage Electric Commercial Packaged Heat Pump

Brand image
Day & Night®

RHS Series 10 Ton 2C Stage Electric Commercial Packaged Heat Pump

  • Part #IRHS120L0CA0AAT
  • Item #5126216
  • Manufacturer Part #RHS120L0CA0AAT
5 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 18ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

Application:
Commercial
BTU Cooling Rating:
117000 Btu/h
Coil Type:
Plate Fin
Collection:
RHS Series
Configuration:
Convertible
Decibel Rating (dB):
87 dB
EER:
11
Energy Star Compliant:
No
Height:
49-19/50 in
Horsepower:
1 hp
Length:
88-1/8 in
Phase:
Three Phase
Power Source:
Electric
Refrigerant:
R-410A
Stages:
2C
Tonnage:
10 Ton
UL Listed:
Yes
Volts:
460V
Weight:
1050 lb

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 5ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.'; Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';