This product requires certification to purchase.

10 Ton Two Stage Commercial Packaged Heat Pump

International Comfort Products

RHS Series 10 Ton Two Stage Commercial Packaged Heat Pump

  • Fast #
  • Part #IRHS120H0CA0AAT
  • Item #5126223
  • Manufacturer Part #RHS120H0CA0AAT
3.8 out of 5 Customer Rating
Brand image
International Comfort Products

RHS Series 10 Ton Two Stage Commercial Packaged Heat Pump

  • Fast #
  • Part #IRHS120H0CA0AAT
  • Item #5126223
  • Manufacturer Part #RHS120H0CA0AAT
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

A2L Compatible:
No
Application:
Commercial
BTU:
120000
BTU Cooling Rating:
117000 Btu/h
BTU Heat Rating:
116000 Btu/h
Blower Type:
Belt Drive
Coil Type:
Aluminum Fin
Collection:
RHS Series
Compressor Stages:
Two Stage
Compressor Type:
Scroll
Configuration:
Convertible, Horizontal, Upflow
Decibel Rating (dB):
87 dB
Depth:
59-1/2 in
EER:
11.0
ETL Listed:
No
Energy Star Compliant:
No
Height:
49-3/8 in
Horsepower:
1 hp
Length:
88-13/100 in
MBH:
120
Phase:
Three Phase
Power Source:
Electric
RPM:
1100
Refrigerant:
R-410A
Tonnage:
10 Ton
UL Listed:
Yes
Volts:
208/230V
Watts:
10.60 W
Weight:
1050 lb
Width:
88-1/8 in