20 Tons R-410A Packaged Heat Pump

Day & Night®

RHS Series 20 Tons R-410A Packaged Heat Pump

Brand image
Day & Night®

RHS Series 20 Tons R-410A Packaged Heat Pump

  • Part #IRHS240L0AA0AAA
  • Item #4137791
  • Manufacturer Part #RHS240L0AA0AAA
5 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 39ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

BTU:
240000
BTU Cooling Rating:
232000 Btu/h
BTU Heat Rating:
220000 Btu/h
Coil Type:
Aluminum Fin
Collection:
RHS Series
Configuration:
Horizontal, Vertical
Energy Star Compliant:
No
Height:
49-3/8 in
MBH:
240
Power Source:
Electric
Refrigerant:
R-410A
Tonnage:
20 Ton
UL Listed:
No
Volts:
460V

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 6ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.'; Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';