This product requires certification to purchase.

5 Tons Single-Stage Commercial Packaged Heat Pump

You last purchased this on
 
Day & Night®

RHS Series 5 Tons Single-Stage Commercial Packaged Heat Pump

  • Fast #
  • Part #IRHS060H0XA0AAA
  • Item #3837090
  • Manufacturer Part #RHS060H0XA0AAA
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Day & Night®

RHS Series 5 Tons Single-Stage Commercial Packaged Heat Pump

  • Fast #
  • Part #IRHS060H0XA0AAA
  • Item #3837090
  • Manufacturer Part #RHS060H0XA0AAA
3.7 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Day and night
  • ASHRAE 90.1
  • Can directly replace most Carrier units made after 1989
  • Single scroll compressor with internal line-break overload protection
  • High efficiency X–13 indoor blower motor
  • Single-stage cooling capacity control
  • High and low pressure switches
  • 2" filters
  • Refrigerant circuits contain a liquid line filter drier to trap dirt and moisture
  • Requires Certification
  • Green


Specifications

Application:
Commercial
BTU Cooling Rating:
61500 Btu/h
CEC Compliant:
For Sale in CA
Collection:
RHS Series
Configuration:
Convertible
Decibel Rating (dB):
80 dB
Depth:
74-3/8 in
EER:
11.15
Energy Star Compliant:
Yes
Height:
41-19/50 in
Horsepower:
1/4 hp
Length:
74-19/50 in
Phase:
Three Phase
Power Source:
Electric
Refrigerant:
R-410A
SEER:
13.2
Stages:
1C
Tonnage:
5 Ton
UL Listed:
Yes
Volts:
208/230V
Weight:
590 lb
Width:
46-3/4 in