5 Tons Single-Stage Commercial Packaged Heat Pump
RHS Series 5 Tons Single-Stage Commercial Packaged Heat Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- ASHRAE 90.1
- Can directly replace most Carrier units made after 1989
- Single scroll compressor with internal line-break overload protection
- High efficiency X–13 indoor blower motor
- Single-stage cooling capacity control
- High and low pressure switches
- 2" filters
- Refrigerant circuits contain a liquid line filter drier to trap dirt and moisture
-
Green
Specifications
- A2L Compatible:
- No
- Application:
- Commercial
- BTU Cooling Rating:
- 61500 Btu/h
- CEC Compliant:
- For Sale in CA
- Collection:
- RHS Series
- Compressor Stages:
- 1C
- Configuration:
- Convertible
- Decibel Rating (dB):
- 80 dB
- Depth:
- 74-3/8 in
- EER:
- 11.15
- Height:
- 41-19/50 in
- Horsepower:
- 1/4 hp
- Length:
- 74-19/50 in
- Phase:
- Three Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 13.2
- Tonnage:
- 5 Ton
- UL Listed:
- Yes
- Volts:
- 460V
- Weight:
- 590 lb
- Width:
- 46-3/4 in