7.5 Tons Two-Stage Commercial Packaged Heat Pump
RHS Series 7.5 Tons Two-Stage Commercial Packaged Heat Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 13.1, 40, 83
- Application:
- Commercial
- BTU:
- 90000
- BTU Cooling Rating:
- 88000 Btu/h
- BTU Heat Rating:
- 86000 Btu/h
- Collection:
- RHS Series
- Compressor Stages:
- 2C
- Compressor Type:
- Scroll
- Configuration:
- Convertible
- Decibel Rating (dB):
- 82 dB
- EER:
- 11.0
- HSPF:
- 3.4
- Height:
- 49-19/50 in
- Horsepower:
- 2-9/10 hp
- Length:
- 88-13/100 in
- MBH:
- 90
- Max CFM:
- 3750 cfm
- Phase:
- Three Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Tonnage:
- 7.5 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 885 lb