7.5 Tons Two-Stage Commercial Packaged Heat Pump
RHS Series 7.5 Tons Two-Stage Commercial Packaged Heat Pump
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- Application:
- Commercial
- BTU Cooling Rating:
- 88000 Btu/h
- BTU Heat Rating:
- 86000 Btu/h
- Collection:
- RHS Series
- Configuration:
- Convertible
- Decibel Rating (dB):
- 82 dB
- Depth:
- 88-1/8 in
- EER:
- 11.2
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 49-19/50 in
- Horsepower:
- 1/4 hp
- Length:
- 88-13/100 in
- Phase:
- Three Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Stages:
- 2C
- Tonnage:
- 7.5 Ton
- UL Listed:
- Yes
- Volts:
- 460V
- Weight:
- 885 lb