1/2 in. Plastic Tubing in Natural
1/2 in. Plastic Tubing in Natural
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- Application:
- Fire Protection
- Color Finish Name:
- Natural
- Diameter - Outside:
- 1/2 in
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube x OD Tube
- Material:
- Plastic
- PipeTubing Size:
- 1/2 in