This product requires certification to purchase.

43 in. Premium Raw Edge V-Belt

Dayco

BX 43 in. Premium Raw Edge V-Belt

  • Fast #
  • Part #DBX40
  • Item #4935453
  • Manufacturer Part #BX40
4 out of 5 Customer Rating
Brand image
Dayco

BX 43 in. Premium Raw Edge V-Belt

  • Fast #
  • Part #DBX40
  • Item #4935453
  • Manufacturer Part #BX40
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  New Hudson, MI
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Premium "X" construction for maximum belt life
  • Quality brands like Goodyear™
  • The V-belts listed here are the most popular series used in water and wastewater treatment plants
  • We list only the “X" series belts because they have proven to last the longest in 24/7 treatment plant service
  • Correctly designed industrial V-belt drives will provide many thousands of service hours
  • Short service life can usually be attributed to worn sheaves (grooves are cupped and rough), improper tension and/or misalignment
  • Requires Certification

Specifications

Application:
Industrial
Collection:
BX
Color:
Black
Length:
43 in
Material:
Rubber
Product Type:
V-Belt
Width:
67/100 in