3/8 in. Plastic Tubing in Black
Poly-plo® 3/8 in. Plastic Tubing in Black
Package Quantity Info:
Each: 1 Inner Pack: 500-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM D-1248
- Application:
- Fire Systems
- Collection:
- Poly-plo®
- Color Finish Name:
- Black
- Diameter - Outside:
- 3/8 in
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube x OD Tube
- Fire Suppression System Rated:
- No
- Material:
- Plastic
- Maximum Temperature:
- 175
- PipeTubing Size:
- 3/8 in
- Pressure - Maximum:
- 87 psi
- UPC:
- 038244988259
- Wall Thickness:
- 0.062 in