Privacy Door Lever with Square Rosette in Satin Nickel
Daylon Privacy Door Lever with Square Rosette in Satin Nickel
Package Quantity Info:
Each: 1 Case: 12-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Providing you with quality, dependability, and security with this Safe Lock product
- For use on interior doors where a privacy locking function is required, such as a bedroom or bathroom
- Latch has 2 interchangeable faceplates; round corner and square corner
- Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
- ANSI/BHMA grade 3 certified
- Latch has adjustable backset 2-3/8" to 2-3/4" to fit all standard door preparations
- Includes full lip round strike
- Locking mechanism functions by pressing the push button on the interior of the lock
- Fully reversible lever, can be installed on both right handed and left handed doors
- Easily installs in minutes with just a screwdriver
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI - Grade 3
- Application:
- Residential
- Collection:
- Daylon
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 3-5/8 in
- Diameter - Base:
- 2-9/16 in
- Door Hardware Type:
- Lever
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 2-9/16 in
- Length:
- 3-5/8 in
- Material:
- Metal
- Smart Home Enabled:
- No
- Style:
- Contemporary
- Thickness:
- 1-1/2 in, 1-5/8 in, 1-3/8 in, 1-3/4 in
- UL Listed:
- No
- Width:
- 2-9/16 in