This product requires certification to purchase.

*CVR* SAUNA HTR 6KW 240V REM

DaySpa *CVR* SAUNA HTR 6KW 240V REM

  • Fast #
  • Part #STEA0610
  • Item #1894192
  • Manufacturer Part #0610
4.1 out of 5 Customer Rating
Brand image

DaySpa *CVR* SAUNA HTR 6KW 240V REM

  • Fast #
  • Part #STEA0610
  • Item #1894192
  • Manufacturer Part #0610
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Day Spa Steam Generator 12 kW
  • Requires Certification

Specifications

AMP:
50
CARB OTC LEED Compliant:
No
Collection:
DaySpa
Color Finish Name:
Black
GSA Approved:
No
Height:
15-1/2 in
IAPMO Listed:
No
Length:
17-3/4 in
Material:
Stainless Steel
Maximum Cubic Foot Range:
550 cf
Phase:
Single Phase
UPC:
787924002722
Volts:
240V
Watts:
10 kW
Width:
7-1/2 in