1/3 hp Submersible Sump Pump
1/3 hp Submersible Sump Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- AMP:
- 6.8
- Cord Length:
- 15 ft
- Discharge:
- 1-1/2 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 65 gpm
- Height:
- 11-3/4 in
- Horsepower:
- 1/3 hp
- Length:
- 8-17/32 in
- Maximum Feet of Head:
- 30
- NSF Certified:
- No
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- Permanent Split Capacitor
- UL Listed:
- No
- Volts:
- 115V
- Width:
- 6-7/32 in