This product requires certification to purchase.

11 in. Blower Assembly

Dayton

11 in. Blower Assembly

  • Fast #
  • Part #D1XJY1
  • Item #7530529
  • Manufacturer Part #1XJY1
4.8 out of 5 Customer Rating
Dayton

11 in. Blower Assembly

  • Fast #
  • Part #D1XJY1
  • Item #7530529
  • Manufacturer Part #1XJY1
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

AMP:
9
Blower Type:
Direct Drive
CFM:
1857 ft3/min
Depth:
16-9/16 in
Diameter:
11 in
Height:
17-5/16 in
Horsepower:
1/2 hp
Material:
Steel
Phase:
Single Phase
Product Type:
Blower Assembly
RPM:
1060
Volts:
115V
Width:
11-1/2 in