This product requires certification to purchase.

22-3/4 x 14-3/4 in. Bottom Sink Grid in Polished Stainless Steel

Dayton

22-3/4 x 14-3/4 in. Bottom Sink Grid in Polished Stainless Steel

  • Fast #
  • Part #DGBG2416SS
  • Item #4492230
  • Manufacturer Part #GBG2416SS
3.1 out of 5 Customer Rating
Brand image
Dayton

22-3/4 x 14-3/4 in. Bottom Sink Grid in Polished Stainless Steel

  • Fast #
  • Part #DGBG2416SS
  • Item #4492230
  • Manufacturer Part #GBG2416SS
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Polished Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • CUSTOM SIZED: Designed to cover the bottom of specific Elkay sink bowls.
  • CORROSION RESISTANT: Constructed of solid stainless steel to resist corrosion.
  • PROTECTS SINK BOTTOM: Specially designed feet protect sink bottom to keep it looking great.
  • DISHWASHER SAFE: Fits inside the dishwasher for convenient cleaning.
  • CONVENIENT DRAIN OPENING: Properly positioned opening provides easy access to drain or disposer.
  • INCREASE FUNCTIONALITY: Elkay accessories are designed to enhance the functionality of your sink and make your daily routines easier.
  • Requires Certification

Specifications

Color Finish Category:
Stainless Steel
Color Finish Name:
Polished Stainless Steel
Height:
1 in
Length:
22-3/4 in
Material:
Stainless Steel
Product Type:
Accessory
Shape:
Rectangular
UPC:
094902775166
Width:
14-3/4 in